Shop ENET
See all product information
DAC Network Cable - 6.56 ft DAC Network Cable for Network Device - 100 Gbit/s - TAA Compliant
Mfr # QS28C2-HPPA-2M-ENC
Zoro # G210646422
product price:Â $202.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Data Transfer Rate
100-Gbit/s
Cable Length
6.56 ft
Device Supported
Network Device
Cable Type
DAC
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
QS28C2-HPPA-2M-ENC
Zoro #
G210646422
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
6.56 ft
Details
Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
100-Gbit/s
Device Supported
Network Device
Cable Type
DAC
Features
Passive
Connector on First End Details
QSFP28 Network
Connector on Second End Details
QSFP28 Network
Connector Type on First End
QSFP28 Network
Connector Type on Second End
QSFP28 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.