INFINERA COMPATIBLE TOM-100G-Q-SR4 TAA COMPLIANT FUNCTIONALLY IDENTICAL 100
Mfr # TOM-100G-Q-SR4-ENC
Zoro # G110645709
product price: $656.99
/ea
Free Shipping & Returns
Key Features
Connector Type
MPO-12
Number of Ports
1
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Network Technology
100GBase-SR4
Fiber Mode Supported
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TOM-100G-Q-SR4-ENC
Zoro #
G110645709
UPC #
43220000
Country of Origin
United States
Details
Item
QSFP28 Module
Connector Type
MPO-12
Number of Ports
1
Interfaces/Ports Details
(1) MPO-12 100GBase-SR4 Network
Network Technology
100GBase-SR4
Fiber Mode Supported
Multi-mode
Application
Optical Network
Ethernet Technology
100 Gigabit Ethernet
Media Type Supported
Optical Fiber
Network Standard
100GBase-SR4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.