INTEL E1GSFPT COMPATIBLE SFP
Mfr # E1GSFPT-ENC
Zoro # G110646904
product price: $56.65
/eaKey Features
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1GSFPT-ENC
Zoro #
G110646904
UPC #
43222608
Country of Origin
United States
Details
Item
SFP (mini-GBIC) Module
Compatible With
MSA Compliant
Connector Type
RJ-45
Standards
TAA Compliant
Number of Ports
1
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10/100/1000Base-TX LAN
Green Environmental Attribute
Environmentally Friendly
Application
Data Networking
Network Technology
1000Base-TX
Media Type Supported
Twisted Pair
Environmentally Friendly
Yes
Network Standard
1000Base-TX
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.