Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ixia Compatible Qlr4-Plus - Functionally Identical 40Gbase-Lr4 Qsfp+

  • Mfr # QLR4-PLUS-ENC

  • Zoro # G3511449


product price: $1,628.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
40GBase-LR4
Number of Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QLR4-PLUS-ENC
Zoro #
G3511449
UPC #
762047523156
Country of Origin
Unknown

Details

Application
Data Networking
Item
QSFP+ Module
Media Type Supported
Optical Fiber
Connector Type
LC
Network Technology
40GBase-LR4
Number of Ports
1
Ethernet Technology
40 Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 40GBase-LR4 Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.