Shop ENET
See all product information
Create Account
Ruckus (Formerly Brocade) Compatible 40G-Qsfp-Er4 - Functionally
- Mfr # 40G-QSFP-ER4-ENC
- Zoro # G1887721
product price:Â
$
5,045.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Mode
Single-mode
Compatibility
MSA Compliant
Number of Ports
1
Connector Type
LC
Ethernet Technology
40 Gigabit Ethernet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40G-QSFP-ER4-ENC
- Zoro #
- G1887721
- UPC #
- 762047512907
- Country of Origin
- Unknown
- Fiber Optic Mode
- Single-mode
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Item
- SFP+ Module
- Connector Type
- LC
- Ethernet Technology
- 40 Gigabit Ethernet
- Media Type Supported
- Optical Fiber
- Interfaces/Ports Details
- (1) LC Duplex 40GBase-ER4 Network
- Application
- Optical Network
- Network Technology
- 40GBase-ER4
- Green Environmental Attribute
- Environmentally Friendly
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.