
Juniper Comp Jnp-Sfp-25G-Dac-5M Sfp28
Mfr # JNP-SFP-25G-DAC-5M-ENC
Zoro # G0976992
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Cable Length
16.4 ft
Connector Type
SFP Network
Cable Type
SFP
Data Transfer Rate
25 Gbps
Device Supported
Network Device, Switch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNP-SFP-25G-DAC-5M-ENC
Zoro #
G0976992
UPC #
762047565897
Country of Origin
Unknown
Dimensions
Cable Length
16.4 ft
Details
Item
Network Cable
Connector Type
SFP Network
Cable Type
SFP
Data Transfer Rate
25 Gbps
Device Supported
Network Device, Switch
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.