Zoro Homepage

JUNIPER COMPATIBLE EX-SFP-10GE-BX32 TAA COMPLIANT FUNCTIONALLY IDENTICAL 10

  • Mfr # EX-SFP-10GE-BX32-ENC

  • Zoro # G610647043


product price: $594.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Application
Optical Network
Fiber Mode Supported
Single-mode
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EX-SFP-10GE-BX32-ENC
Zoro #
G610647043
UPC #
43220000
Country of Origin
United States

Details

Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Application
Optical Network
Fiber Mode Supported
Single-mode
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-LR BiDi
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 10GBase-LR BiDi Network
Network Standard
10GBase-LR BiDi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.