JUNIPER COMPATIBLE JNP-SFPP-10GE-T 10GBASE-T COPPER SFP+ TAA COMPLIANT

  • Mfr # JNP-SFPP-10GE-T-ENC

  • Zoro # G810646853


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.03 km
Twisted Pair Cable Standard
Category 7, Category 6a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JNP-SFPP-10GE-T-ENC
Zoro #
G810646853
UPC #
26121609
Country of Origin
United States

Details

Item
SFP+ Module
Connector Type
RJ-45
Standards
TAA Compliant
Ethernet Technology
10 Gigabit Ethernet
Max. Distance Supported
0.03 km
Twisted Pair Cable Standard
Category 7, Category 6a
Network Technology
10GBase-T
Network Standard
10GBase-T
Maximum Distance Supported
0.03 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.