JUNIPER COMPATIBLE QDD-400G-DAC-1M TAA COMPLIANT FUNTIONALLY IDENTICAL 400GBASE-

  • Mfr # QDD-400G-DAC-1M-ENC

  • Zoro # G710647165


product price:  $1,032.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Data Transfer Rate
400-Gbit/s
Conductor Material
Copper
Device Supported
Network Device
Cable Length
3.28 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QDD-400G-DAC-1M-ENC
Zoro #
G710647165
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
400-Gbit/s
Conductor Material
Copper
Device Supported
Network Device
Cable Type
DAC
Connector on First End Details
QSFP-DD Network
Features
Passive
Connector Type on First End
QSFP-DD Network
Conductor
Copper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.