JUNIPER COMPATIBLE QFX-QSFP-DAC-1M 40GBASE QSFP+ DAC TAA COMPLIANT
Mfr # QFX-QSFP-DAC-1M-ENC
Zoro # G210646859
product price:Â $204.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper
Connector on First End Details
QSFP+ Network
Device Supported
Network Device
Cable Length
3.28 ft
Cable Type
QSFP+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QFX-QSFP-DAC-1M-ENC
Zoro #
G210646859
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Conductor Material
Copper
Connector on First End Details
QSFP+ Network
Device Supported
Network Device
Cable Type
QSFP+
Connector Type on First End
QSFP+ Network
Conductor
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.