Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LC TO LC 50/125 OM4 AQUA MMF 11M CABLE

  • Mfr # LC2-OM4-11M-ENC

  • Zoro # G510647204


product price: $57.55
/ea

Key Features

End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Cable Jacket Color
Green, Aqua
Cable Length
36.09 ft
Cable Type
Fiber Optic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LC2-OM4-11M-ENC
Zoro #
G510647204
UPC #
26121607
Country of Origin
China

Dimensions

Cable Length
36.09 ft

Details

Item
Network Cable
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Cable Jacket Color
Green, Aqua
Cable Type
Fiber Optic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.