Shop SPORTSMAN
See all product information
Create Account
SJTW Extension Cord, 10 AWG, 10/4, 3 Outlets, 5-15R, TT-30P, 25 ft
- Mfr # CORDE30315
- Zoro # G209799641
product price:Â
$
70.69
/ea
Key Features
Trade Designation
SJTW
Number of Outlets
3
Plug Configuration
TT-30P
Receptacle Configuration
5-15R
Gauge/Conductor
10/4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CORDE30315
- Zoro #
- G209799641
- UPC #
- 27077085631
- Country of Origin
- China
- Item
- Extension Cord
- Trade Designation
- SJTW
- Number of Outlets
- 3
- Plug Configuration
- TT-30P
- Receptacle Configuration
- 5-15R
- Gauge/Conductor
- 10/4
- Number of Conductors
- 4
- Voltage
- 125V AC
- Max. Amps
- 30 A
Dimensions
- Wire Size
- 10 AWG
- Cord Length
- 25 ft
Description
Cable will connect a TT-30 Amp receptacle to 3 standard 15 amp plugs with ground prong. Quickly and easily power the RV with the Sportsman Series collection of cords and adapters specifically designed for use with recreational vehicles. Be prepared for any setup at the RV park and run more appliances or electronics in your camper at the same time without keeping your generator running, saving time, fuel, and money.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.