MELLANOX COMPATIBLE MC2609130-001 TAA COMPLIANT FUNCTIONALLY IDENTICAL 40GBASE-C
Mfr # MC2609130-001-ENC
Zoro # G910646777
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Data Transfer Rate
40-Gbit/s
Features
Passive, Breakout Style
Connector on Second End Details
4 x SFP+ Network
Device Supported
Network Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MC2609130-001-ENC
Zoro #
G910646777
UPC #
26121609
Country of Origin
United States
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Standards
TAA Compliant
Data Transfer Rate
40-Gbit/s
Features
Passive, Breakout Style
Connector on Second End Details
4 x SFP+ Network
Device Supported
Network Device
Connector on First End Details
QSFP+ Network
Cable Type
DAC
Connector Type on Second End
SFP+ Network
Connector Type on First End
QSFP+ Network
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.