Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MELLANOX COMPATIBLE MCP7F60-W02AR26 FUNCTIONALLY IDENTICAL 400GBASE-CR8 QSFP-DD

  • Mfr # MCP7F60-W02AR26-ENC

  • Zoro # G910646562


product price: $806.99
/ea
Free Shipping & Returns

Key Features

Wire Size
26 AWG
Device Supported
Network Device
Cable Length
8.20 ft
Data Transfer Rate
400-Gbit/s
Connector on Second End Details
4 x QSFP56 Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCP7F60-W02AR26-ENC
Zoro #
G910646562
UPC #
26121609
Country of Origin
China

Dimensions

Wire Size
26 AWG
Cable Length
8.20 ft

Details

Item
Network Cable
Device Supported
Network Device
Data Transfer Rate
400-Gbit/s
Connector on Second End Details
4 x QSFP56 Network
Cable Characteristic
Splitter Cable
Connector on First End Details
QSFP-DD Network
Cable Type
QSFP-DD/QSFP56
American Wire Gauge
26 AWG
Connector Type on Second End
QSFP56 Network
Connector Type on First End
QSFP-DD Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.