Mellanox Compatible Mfm1T02A-Lr - Functionally Identical
- Mfr # MFM1T02A-LR-ENC
- Zoro # G1902738
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Number of Ports
1
Max. Distance Supported
10 km
Fiber Optic Mode
Single-mode
Media Type Supported
Optical Fiber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFM1T02A-LR-ENC
- Zoro #
- G1902738
- UPC #
- 762047577180
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Number of Ports
- 1
- Max. Distance Supported
- 10 km
- Fiber Optic Mode
- Single-mode
- Media Type Supported
- Optical Fiber
- Item
- SFP+ Module
- Ethernet Technology
- 10 Gigabit Ethernet
- Network Technology
- 10GBase-LR
- Application
- Optical Network
- Interfaces/Ports Details
- (1) LC 10GBase-LR Duplex Network
- Connector Type
- LC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.