Shop ENET
See all product information
Create Account
MELLANOX TO PALO ALTO COMPATIBLE SFC2-MNPA-4M 10GBASE-CU SFP+ DAC 4M TAA COMPLIA
- Mfr # SFC2-MNPA-4M-ENC
- Zoro # G714882876
product price:Â
$
83.95
/ea
Key Features
Cable Length
13.12 ft
Jacket Material
Copper
For Use With
Network Device
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC2-MNPA-4M-ENC
- Zoro #
- G714882876
- UPC #
- 762047606095
- Country of Origin
- United States
- Jacket Material
- Copper
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- SFP+ Network
Dimensions
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.