CISCO COMPATIBLE SFP-H10GB-CU6M 10GBASE-CU SFP+ DAC 6M TAA COMPLIANT
- Mfr # SFP-H10GB-CU6M-ENC
- Zoro # G322442622
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Cable Length
19.69 ft
End 1 Connection Type
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFP-H10GB-CU6M-ENC
- Zoro #
- G322442622
- UPC #
- 810179170776
- Country of Origin
- Taiwan, Province of China
Dimensions
- Cable Length
- 19.69 ft
Details
- Item
- Network Cable
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.