MERAKI COMPATIBLE MA-QSFP-40G-SR-BD QSFP+

  • Mfr # MA-QSFP-40G-SR-BD-ENC

  • Zoro # G910646517


product price:  $643.99
/ea
Free Shipping & Returns

Key Features

Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 40GBase-BiDi Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA-QSFP-40G-SR-BD-ENC
Zoro #
G910646517
UPC #
43222608
Country of Origin
United States

Details

Item
QSFP+ Module
Compatible With
MSA Compliant
Connector Type
LC
Number of Ports
1
Green Environmental Attribute
Environmentally Friendly
Interfaces/Ports Details
(1) LC Duplex 40GBase-BiDi Network
Media Type Supported
Optical Fiber
Fiber Mode Supported
Multi-mode
Ethernet Technology
40 Gigabit Ethernet
Application
Data Networking
Network Technology
40GBase-BiDi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.