MERAKI COMPATIBLE MA-SFP-10GB-LR TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBA
Mfr # MA-SFP-10GB-LR-ENC
Zoro # G910646913
product price: $417.99
/ea
Free Shipping & Returns
Key Features
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MA-SFP-10GB-LR-ENC
Zoro #
G910646913
UPC #
26121609
Country of Origin
United States
Details
Item
SFP+ Module
Connector Type
LC
Number of Ports
1
Network Technology
10GBase-LR
Ethernet Technology
10 Gigabit Ethernet
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC 10GBase-LR Network
Application
Optical Network
Fiber Mode Supported
Single-mode
Network Standard
10GBase-LR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.