Meraki Ma-Cbl-40G-1M Compatible 40Gbase-Cr4 Qsfp+ Copper Cable

  • Mfr # MA-CBL-40G-1M-ENC

  • Zoro # G9473837


product price:  $134.99
/ea
Free Shipping & Returns

Key Features

Cable Length
3.28 ft
Cable Type
QSFP+
Connector Type
QSFP+ Network
Device Supported
Network Device
Data Transfer Rate
40 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MA-CBL-40G-1M-ENC
Zoro #
G9473837
UPC #
762047532110
Country of Origin
Unknown

Dimensions

Cable Length
3.28 ft

Details

Item
Network Cable
Cable Type
QSFP+
Connector Type
QSFP+ Network
Device Supported
Network Device
Data Transfer Rate
40 Gbps

Description

ENET Meraki Compatible MA-CBL-40G-1M TAA Compliant Functionally Identical 40GBASE-CR4 QSFP+ Copper Cable Assembly 1m - Programmed, Tested, and Supported in the USA, Lifetime Warranty

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.