Shop ENET
See all product information
Create Account
MERAKI MA-CBL-40G-5M COMPATIBLE QSFP+
- Mfr # MA-CBL-40G-5M-ENC
- Zoro # G710644959
product price:Â
$
182.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) QSFP+ Network
End 2 Connection Type
(1) QSFP+ Network
Cable Jacket Material
Copper
Cable Length
16.40 ft
Cable Type
QSFP+
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MA-CBL-40G-5M-ENC
- Zoro #
- G710644959
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- Network Cable
- End 1 Connection Type
- (1) QSFP+ Network
- End 2 Connection Type
- (1) QSFP+ Network
- Cable Jacket Material
- Copper
- Cable Type
- QSFP+
- Green Environmental Attribute
- Environmentally Friendly
Dimensions
- Cable Length
- 16.40 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.