Zoro Homepage

Moxa Compatible Sfp-1Gsxlc - Functionally Identical 1000Base-Sx Sfp

  • Mfr # SFP-1GSXLC-ENC

  • Zoro # G0982461


product price: $54.75
/ea

Key Features

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP-1GSXLC-ENC
Zoro #
G0982461
UPC #
849171095015
Country of Origin
Unknown

Details

Application
Data Networking, Optical Network
Fiber Optic Mode
Multi-mode
Ethernet Technology
Gigabit Ethernet
Item
SFP (mini-GBIC)
Number of Ports
1
Interfaces/Ports Details
(1) LC Duplex 1000Base-SX Network
Connector Type
LC
Network Technology
1000Base-SX
Media Type Supported
Optical Fiber

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.