MOXA SFP-1GTXRJ45-T COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 10/100/
Mfr # SFP-1GTXRJ45-T-ENC
Zoro # G610646954
product price:Â $67.45
/eaKey Features
Connector Type
RJ-45
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP-1GTXRJ45-T-ENC
Zoro #
G610646954
UPC #
43222608
Country of Origin
United States
Details
Item
SFP Module
Connector Type
RJ-45
Standards
TAA Compliant
Max. Distance Supported
0.10 km
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Maximum Distance Supported
0.10 km
Network Standard
10/100/1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.