Mtp-F To Mtp-F Mmf Om4 10G Crossover 10M
- Mfr # MTPF2XO-OM4-10M-ENC
- Zoro # G9625107
product price:Â
$
233.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MTP Network - Female
End 2 Connection Type
MTP Network - Female
Bandwidth
10 Gbps
For Use With
Network Device
Cable Type
Fiber Optic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTPF2XO-OM4-10M-ENC
- Zoro #
- G9625107
- UPC #
- 762047525341
- Country of Origin
- Unknown
Dimensions
- Bandwidth
- 10 Gbps
- Cable Length
- 32.81 ft
Details
- Item
- Fiber Optic Cable
- End 1 Connection Type
- MTP Network - Female
- End 2 Connection Type
- MTP Network - Female
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.