Shop ENET
See all product information
Create Account
Mtp/Mpo Female To 4X Duplex Lc Male (8X Lc Total) 12-Fiber
- Mfr # MTPFLC25MX8OM4-ENC
- Zoro # G9992616
product price:Â
$
413.99
/ea
Free Shipping & Returns
Key Features
Jacket Color
Aqua
Cable Length
82.02 ft
Mode
Multi Mode
End 1 Connection Type
MTP/MPO Network - Female
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MTPFLC25MX8OM4-ENC
- Zoro #
- G9992616
- UPC #
- 762047566481
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 82.02 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Jacket Color
- Aqua
- Item
- Network Cable
- Mode
- Multi Mode
- End 1 Connection Type
- MTP/MPO Network - Female
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.