Shop ENET
See all product information
Create Account
MTP/MPO FEMALE TO 8X LC MALE 12-FIBER BREAKOUT CABLE SINGLE-MODE OS2 9/125 3 MET
- Mfr # MTPFLC3MX8OS2-ENC
- Zoro # G810644446
product price:Â
$
191.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
End 2 Connection Type
MTP/MPO Network - Female
Cable Length
9.84 ft
End 1 Connection Type
LC Network - Male
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTPFLC3MX8OS2-ENC
- Zoro #
- G810644446
- UPC #
- 26121609
- Country of Origin
- China
- For Use With
- Network Device
- End 2 Connection Type
- MTP/MPO Network - Female
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Mode
- Single Mode
Dimensions
- Cable Length
- 9.84 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.