Mtp/Mpo-Female To Mtp/Mpo-Female Aqua Multimode Om4 50/125Um
- Mfr # MTPF2XO-OM4-2M-ENC
- Zoro # G9642659
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MTP/MPO Network - Female
End 2 Connection Type
MTP/MPO Network - Female
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
100 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTPF2XO-OM4-2M-ENC
- Zoro #
- G9642659
- UPC #
- 762047538266
- Country of Origin
- Unknown
- Item
- Patch Cable
- End 1 Connection Type
- MTP/MPO Network - Female
- End 2 Connection Type
- MTP/MPO Network - Female
- Color
- Aqua
- Features
- Environmentally Friendly
- Cable Type
- Fiber Optic
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Mode
- Multi Mode
- Jacket Color
- Aqua
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Bandwidth
- 100 Gbps
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.