Shop ENET
See all product information
Create Account
MTP/MPO-FEMALE/UPC TO MTP/MPO-FEMALE/UPC 12 FIBER ROUND OM4 MMF PLENUM METHOD B
- Mfr # MTPFU2B-POM4-10M-ENC
- Zoro # G621702052
product price:Â
$
323.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MTP/MPO UPC Network - Female
Jacket Color
Aqua
End 2 Connection Type
MTP/MPO UPC Network - Female
Mode
Multi Mode
Fiber Count
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTPFU2B-POM4-10M-ENC
- Zoro #
- G621702052
- UPC #
- 762047610597
- Country of Origin
- China
- End 1 Connection Type
- MTP/MPO UPC Network - Female
- Jacket Color
- Aqua
- Item
- Network Cable
- End 2 Connection Type
- MTP/MPO UPC Network - Female
- Mode
- Multi Mode
- Fiber Count
- 12
- For Use With
- Network Device
Dimensions
- Cable Length
- 32.81 ft
Description
CROSSOVER 10M AQUA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.