Zoro Homepage

NEMA L6-20 TO IEC-60320 C19 15FT CORD

  • Mfr # NL620-C19-15F-ENC

  • Zoro # G310646582


product price: $70.59
/ea

Key Features

End 1 Connection Type
NEMA L6-20
End 2 Connection Type
3-pin IEC 60320 C19 Female
Cable Jacket Color
Black
Cable Length
15 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NL620-C19-15F-ENC
Zoro #
G310646582
UPC #
26121629
Country of Origin
China

Dimensions

Cable Length
15 ft

Details

Item
Standard Power Cord
End 1 Connection Type
NEMA L6-20
End 2 Connection Type
3-pin IEC 60320 C19 Female
Cable Jacket Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.