Zoro Homepage

NETAPP X6563-R6 COMPATIBLE TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-SR

  • Mfr # X6563-R6-ENC

  • Zoro # G910646746


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Multi-mode
Application
Data Networking
Media Type Supported
Optical Fiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X6563-R6-ENC
Zoro #
G910646746
UPC #
43222608
Country of Origin
United States

Details

Item
SFP+ Module
Standards
TAA Compliant
Number of Ports
1
Fiber Mode Supported
Multi-mode
Application
Data Networking
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Duplex 10GBase-SR Network
Ethernet Technology
10 Gigabit Ethernet
Network Technology
10GBase-SR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.