NVIDIA MELLANOX COMPATIBLE MCP1600-C01AE30N 100GBASE-CR4 QSFP28 TO QSFP28 DAC 1.
- Mfr # MCP1600-C01AE30N-ENC
- Zoro # G721701665
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Cable Length
4.92 ft
End 1 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP1600-C01AE30N-ENC
- Zoro #
- G721701665
- UPC #
- 195285836663
- Country of Origin
- Multiple
- For Use With
- Network Device
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 4.92 ft
Description
5M (4.92 FT) TAA COMPLIANT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.