Shop ENET
See all product information
Create Account
MTP-FEMALE TO MTP-FEMALE MMF OM4 CROSS-OVER CABLE ASSEMBLY - 4 METERS
- Mfr # MTPF2XO-OM4-4M-ENC
- Zoro # G510645675
product price:Â
$
242.99
/ea
Free Shipping & Returns
Key Features
Cable Length
13.12 ft
End 1 Connection Type
MTP Network - Female
End 2 Connection Type
MTP Network - Female
For Use With
Network Device
Mode
Multi Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MTPF2XO-OM4-4M-ENC
- Zoro #
- G510645675
- UPC #
- 43220000
- Country of Origin
- China
- End 1 Connection Type
- MTP Network - Female
- End 2 Connection Type
- MTP Network - Female
- For Use With
- Network Device
- Mode
- Multi Mode
- Item
- Network Cable
Dimensions
- Cable Length
- 13.12 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.