Shop ENET
See all product information
Create Account
NVIDIA MELLANOX COMPATIBLE MCP7H60-W002R26 400GBASE-CU QSFP-DD TO 2X 200G QSFP56
- Mfr # MCP7H60-W002R26-ENC
- Zoro # G323564040
product price:Â
$
537.99
/ea
Free Shipping & Returns
Key Features
Jacket Material
Copper
Cable Length
6.56 ft
For Use With
Network Device
End 1 Connection Type
QSFP-DD Network
End 2 Connection Type
QSFP56 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MCP7H60-W002R26-ENC
- Zoro #
- G323564040
- UPC #
- 762047749044
- Country of Origin
- China
- Jacket Material
- Copper
- For Use With
- Network Device
- End 1 Connection Type
- QSFP-DD Network
- End 2 Connection Type
- QSFP56 Network
- Item
- Network Cable
Dimensions
- Cable Length
- 6.56 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.