Zoro Homepage

PALO ALTO PAN-SFP-PLUS-SR COMPATIBLE SFP+

  • Mfr # PAN-SFP-PLUS-SR-ENC

  • Zoro # G714907524


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Fiber Mode Supported
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAN-SFP-PLUS-SR-ENC
Zoro #
G714907524
UPC #
849171019462
Country of Origin
United States

Details

Fiber Mode Supported
Multi-mode
Network Technology
10GBase-SR
Media Type Supported
Optical Fiber
Connector Type
LC
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) LC 10GBase-SR Network
Item
SFP+ Module
Application
Optical Network, Data Networking
Number of Ports
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.