RUCKUS FORMERLY BROCADE E100G-SQFP28-BXD-10KM COMPATIBLE TAA COMPLIANT FU

  • Mfr # E100G-QSFP28-BXD-10KM-ENC

  • Zoro # G710647042


product price:  $6,565.99
/ea
Free Shipping & Returns

Key Features

Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 100GBase-BiDi Network
Ethernet Technology
100 Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E100G-QSFP28-BXD-10KM-ENC
Zoro #
G710647042
UPC #
43220000
Country of Origin
United States

Details

Item
QSFP28 Module
Connector Type
LC
Number of Ports
1
Media Type Supported
Optical Fiber
Interfaces/Ports Details
(1) LC Simplex 100GBase-BiDi Network
Ethernet Technology
100 Gigabit Ethernet
Network Technology
100GBase-BiDi
Application
Data Networking
Fiber Mode Supported
Single-mode
Network Standard
100GBase-BiDi

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.