Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sc-Lc 9M Om4 50/125 Multimode Aqua

  • Mfr # SCLC-OM4-9M-ENC

  • Zoro # G0837869


product price: $41.45
/ea

Key Features

End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCLC-OM4-9M-ENC
Zoro #
G0837869
UPC #
762047514697
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Bandwidth
10 Gbps
Cable Length
29.53 ft

Details

Item
Patch Cable
End 1 Connection Type
LC Network - Male
End 2 Connection Type
LC Network - Male
Cable Type
Fiber Optic
For Use With
Network Device
Features
Environmentally Friendly
Color
Aqua
Single Mode/Multi-Mode
Multi-Mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.