Shop ENET
See all product information
Create Account
SFP+ Network Cable - 3.28 ft SFP+ Network Cable for Network Device - 10 Gbit/s
- Mfr # SFC2-EXMN-1M-ENC
- Zoro # G110646515
product price:Â
$
60.25
/ea
Key Features
Features
Passive
Cable Length
3.28 ft
Material
Copper
Device Supported
Network Device
Connector on First End Details
SFP+ Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFC2-EXMN-1M-ENC
- Zoro #
- G110646515
- UPC #
- 26121609
- Country of Origin
- United States
- Item
- Network Cable
- Features
- Passive
- Material
- Copper
- Device Supported
- Network Device
- Connector on First End Details
- SFP+ Network
- Cable Type
- SFP+
- Data Transfer Rate
- 10-Gbit/s
- Connector Type on First End
- SFP+ Network
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.