Zoro Homepage

SONICWALL COMPATIBLE 02-SSC-1874 TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-T

  • Mfr # 02-SSC-1874-ENC

  • Zoro # G010646042


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Network Technology
10GBase-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02-SSC-1874-ENC
Zoro #
G010646042
UPC #
43222608
Country of Origin
United States

Details

Item
SFP+ Module
Connector Type
RJ-45
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Interfaces/Ports Details
(1) RJ-45 10GBase-T LAN
Network Technology
10GBase-T
Application
Data Networking
Max. Distance Supported
0.03 km
Media Type Supported
Twisted Pair
Network Standard
10GBase-T
Maximum Distance Supported
0.03 km

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.