UBIQUITI COMPATIBLE UACC-DAC-SFP10-1M TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBA
Mfr # UACC-DAC-SFP10-1M-ENC
Zoro # G510647013
product price: $67.45
/eaKey Features
Standards
TAA Compliant
Cable Type
DAC
Data Transfer Rate
10-Gbit/s
Device Supported
Network Device
Features
Passive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
UACC-DAC-SFP10-1M-ENC
Zoro #
G510647013
UPC #
26121607
Country of Origin
United States
Dimensions
Cable Length
3.28 ft
Details
Item
Network Cable
Standards
TAA Compliant
Cable Type
DAC
Data Transfer Rate
10-Gbit/s
Device Supported
Network Device
Features
Passive
Conductor Material
Copper
Connector on First End Details
SFP+ Network
Connector Type on First End
SFP+ Network
Conductor
Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.