Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UBIQUITI COMPATIBLE UF-SM-1G-LX TAA COMPLIANT FUNCTIONALLY IDENTICAL 1000BA

  • Mfr # UF-SM-1G-LX-ENC

  • Zoro # G610645513


product price: $37.25
/ea

Key Features

Connector Type
LC
Number of Ports
1
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UF-SM-1G-LX-ENC
Zoro #
G610645513
UPC #
43220000
Country of Origin
United States

Details

Item
SFP (mini-GBIC) Module
Connector Type
LC
Number of Ports
1
Network Technology
1000Base-LX
Media Type Supported
Optical Fiber
Ethernet Technology
Gigabit Ethernet
Interfaces/Ports Details
(1) LC Duplex 1000Base-LX Network
Application
Data Networking
Fiber Mode Supported
Single-mode, Multi-mode
Network Standard
1000Base-LX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.