Shop ENET
See all product information
Create Account
Usb 2.0 A Male To Mini 5 Pin Male 15Ft Black Cable
- Mfr # USB2.0MA-MIN5PM-15F
- Zoro # G9999205
product price:Â
$
5.95
/ea
Sold in multiples of 2 for
$11.90
Key Features
Cable Length
15 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB - Male
Color
Black
Cable Type
Mini USB/USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2.0MA-MIN5PM-15F
- Zoro #
- G9999205
- UPC #
- 762047572086
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Mini USB - Male
- Color
- Black
- Cable Type
- Mini USB/USB
- Connector on First End Details
- USB 2.0 Type A - Male
- Connector on Second End Details
- 5-pin Mini USB - Male
Dimensions
- Cable Length
- 15 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.