Shop ENET
See all product information
Create Account
Usb 3.1C Male To Hdmi Male Cable 4K 60Hz Black Cable 6Ft
- Mfr # USB3.1CM-HDMIM-6F
- Zoro # G9832097
product price:Â
$
39.25
/ea
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 3.1 Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Male
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3.1CM-HDMIM-6F
- Zoro #
- G9832097
- UPC #
- 762047563671
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.1 Type C - Male
- End 2 Connection Type
- HDMI Digital Audio/Video - Male
- Color
- Black
- Cable Type
- USB
- Supported Resolution
- 3840 x 2160
- Connector on Second End Details
- HDMI Digital Audio/Video - Male
- Supported Resolutions
- 3840 x 2160
- Connector on First End Details
- USB 3.1 Type C - Male
Dimensions
- Cable Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.