Zoro Homepage

ZYXEL COMPATIBLE DAC10G-4M TAA COMPLIANT FUNCTIONALLY IDENTICAL 10GBASE-CU SFP+

  • Mfr # DAC10G-4M-ENC

  • Zoro # G910646081


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Standards
TAA Compliant
Material
Copper
Features
Passive
Connector on First End Details
SFP+
Cable Length
13.12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DAC10G-4M-ENC
Zoro #
G910646081
UPC #
26121609
Country of Origin
United States

Dimensions

Cable Length
13.12 ft

Details

Item
Network Cable
Standards
TAA Compliant
Material
Copper
Features
Passive
Connector on First End Details
SFP+
Data Transfer Rate
10-Gbit/s
Cable Type
SFP+
Connector Type on First End
SFP+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.