Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soft Sided Cooler, 32.0 qt. Capacity

  • Mfr # ENG65-T

  • Zoro # G6566782


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
With Wheels
No
Exterior Length
29 1/4 in
Type
Soft
Exterior Width
16 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ENG65-T
Zoro #
G6566782
UPC #
00816219020186
Country of Origin
Thailand

Dimensions

Exterior Length
29 1/4 in
Exterior Width
16 3/4 in
Exterior Dia.
Not Round
Exterior Height
16 3/4 in
Outside Height
17 in
Inside Height
12 in
Outside Width
16 1/2 in
Outside Length
29 1/2 in
Inside Length
23 1/2 in
Inside Width
11 1/2 in

Details

Material
Polyethylene
With Wheels
No
Type
Soft
Item
Marine Chest Cooler
Cooler Capacity
58 qt
Features
Dry Ice Compatible, Durable Seamless Rotationally-Molded Construction
Cooler Body Type
Marine Chest Cooler
Primary Material
Plastic
Body Color
Tan
Number of Cans
70
Ice Retention
Up to 10 days
Lid Color
Tan
Product Type
Heavy-Duty Chest Cooler
Cold Retention - Maximum
10 day
Locking Mechanism
Press and Pull Latch
Includes Wheels
Wheels Not Included
Cooler Capacity - Maximum
58 qt
Includes Drain Plug
Drain Plug Included

Description

Marine Chest Cooler, Marine Chest Cooler, With Wheels No, 58 qt, Exterior Length 29 1/4 in, Exterior Width 16 3/4 in, Exterior Height 16 3/4 in, Exterior Dia. Not Round, Plastic, Ice Retention Up to 10 days, Body Color Tan, Lid Color Tan, Number of Cans 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.