Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EB5
Zoro #
G1467654
UPC #
078698502052
Country of Origin
Unknown
Dimensions
Cleaner Container Size
5 gal
Size
5 Gal.
Details
Net Weight
5.00 gal
Cleaner Container Type
Pail
Automotive Cleaner Item
Engine Cleaner and Degreaser
Flammable/Non Flammable
Flammable
Chlorinated/Non Chlorinated
Non Chlorinated
Item
Heavy Duty Engine Degreaser
Standards
Meets and Exceeds EPA, OTC and LADCO VOC Limitations
Boiling Point
305 Degrees F
Container Type
Pail
Color
Clear
VOC Content
Less Than 4%
Flash Point
Greater Than 0 Degrees F
Specific Gravity
0.77
Sub-Category
Engine Cleaners and Degreasers
Application
Removes Tough Grease and Oil Build Up
Description
Heavy Duty Engine Degreaser, Container Type Pail, Net Weight 5.00 gal, Boiling Point 305 Degrees F, Chlorinated/Non Chlorinated Non Chlorinated, Standards Meets and Exceeds EPA, OTC and LADCO VOC Limitations, Cleaner Application Fleet/Vehicle, Color Clear, Flash Point Greater Than 0 Degrees F, Specific Gravity 0.77
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.