Shop ENGINEERED SPECIALTY PRODUCTS, INC
PIC Gauges 2.5" All Stainless Pressure Gauge, 1/4" NPT, 0/10,000 PSI, Glycerine Fill, LM, 301L-254U
Mfr # 301L-254U
Zoro # G204928237
product price:Â $119.99
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
301L-254U
Zoro #
G204928237
UPC #
-
Country of Origin
China
Description
Pic gauges 2.5" all stainless pressure gauge, 1/4" npt, 0/10,000 psi, glycerine filled, lm, 301l-254u heavy duty, all stainless steel gauge. Stainless steel case and bezel, 316 stainless steel internals. Glycerine filled for added durability in applications where vibration or pulsation is present. 2.5" dial. 0/10,000 psi 1/4" npt stainless steel case, 316 ss internals, glycerine filled, lower mount pressure gauge