This item is Discontinued.

Engius Concrete Curing Box, Metal, 110VAC, 35in. H CU48A

Concrete Curing Box, Metal, 110VAC, 35in. H (Discontinued)

  • Mfr # CU48A
  • Zoro # G3107776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU48A
Zoro #
G3107776
UPC #
793950651483
Country of Origin
United States

Dimensions

Exterior Width
56 in
Interior Height
20 1/4 in
Exterior Height
27 5/8 in
Interior Width
48 1/2 in
Interior Depth
28 1/8 in
Exterior Depth
35 in
Overall Height
27 5/8 in
Overall Width
56 in

Details

Item
Concrete Curing Box
Temp. Control
Automatic
Cylinder Mold Capacity (6x12)
32
Cylinder Mold Capacity (4x8)
88
Voltage
110V AC
Material
metal
Standards
ASTM C31

Description

Concrete Curing Box, Overall Height 27 5/8 in, Overall Width 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.