This item is Discontinued.

Engius EZ Cure Curing Box, 35 In CU48

EZ Cure Curing Box, 35 In (Discontinued)

  • Mfr # CU48
  • Zoro # G4608554
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU48
Zoro #
G4608554
UPC #
793950650486
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 YEAR
Height
35"
Wall Thickness
2.75"
Exterior Depth
35"
Exterior Height
27-3/4"
Exterior Width
48"

Details

Item
EZ Cure Curing Box
Temp. Control
Automatic
Cylinder Mold Capacity (6x12)
17
Cylinder Mold Capacity (4x8)
35
Material of Construction
Lightweight Metal
Complies With
ASTM C 31
Includes
Curing Box with Heater/Cooler; Power 110/60Hz; 15A/180W; Capacity 17 (6x12) cylinders; 35 (4x8) cylinders
Material
Metal
Voltage
120VAC

Description

EZ Cure Curing Box, Temp. Control Automatic, Cylinder Mold Capacity (6x12) 17, Cylinder Mold Capacity (4x8) 35, Material Metal, Exterior Height 27 3/4 in, Exterior Width 48 in, Exterior Depth 35 in, Voltage 120V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.