Zoro Homepage

Counter, 6 Digit, Panel Mount, 115VAC, Depth: 1.4 in

  • Mfr # E6B62GM36

  • Zoro # G6122417


product price: $49.59
/ea

Key Features

Mounting
Panel
Reset Type
No Reset
Display
0.125 in White Numbers on Black Backgoround
Number of Digits
6
Min. On/Off Pulse
50 msec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E6B62GM36
Zoro #
G6122417
UPC #
-
Country of Origin
United States

Dimensions

Width
1.45 in
Depth
1.4 in
Height
1 in
Overall Depth
1 3/8 in
Overall Height
1 in
Overall Width
1 1/2 in

Details

Item
Electromechanical Counter
Mounting
Panel
Reset Type
No Reset
Display
0.125 in White Numbers on Black Backgoround
Number of Digits
6
Min. On/Off Pulse
50 msec
Input Signal
115V AC
Standards
UL
Input Voltage
115V AC
Max. Counts per Second
10
Output Rating
24V@115V AC
Mounting Style
Front Panel
Digit Color
White
Input Voltage - Maximum
115 V AC
Counts per Second - Maximum
10
Input Voltage - Minimum
97.75 V AC
Counter Display Type
Analog
Background Color
Black

Description

Electromechanical Counter, Number of Digits 6, Mounting Panel, Max. Counts per Second 10, Height 1 in, Depth 1.4 in, Width 1.45 in, Display 0.125 in White Numbers on Black Backgoround, Input Signal 115V AC, Input Voltage 115V AC, Min. On/Off Pulse 50 msec, Reset Type No Reset, Standards UL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.