Zoro Homepage

DC Hour Meter, 6-Digit, 2-Hole Rectangular

  • Mfr # T41E45

  • Zoro # G2113727


product price: $31.89
/ea

Key Features

Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Hundredths
Number of Digits
6
Operating Voltage
10 to 80V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T41E45
Zoro #
G2113727
UPC #
-
Country of Origin
United States

Dimensions

Bezel Face Size
2.12 in x 1.25 in
Bezel To Back Length
2.63 in
Depth
2.15 in
Length
2.82 in
Width
2.12 in
Length (Straight Wireway)
2.82 in
Cutout Height
1 in
Bezel Face Width
1 3/4 in
Overall Depth
2 1/8 in
Overall Height
7/8 in
Bezel Face Height
1 1/4 in
Cutout Width
1 1/2 in
Overall Width
1 3/8 in

Details

Item
Hour Meter
Display Type
Electromechanical
Reset Type
No Reset
Display Units
Hours/Hundredths
Number of Digits
6
Operating Voltage
10 to 80V DC
Time Range
0 to 99999.9
Bezel Face Shape
Rectangular
Bezel Face Type
Flange Mount
Fits Panel Cut Out
1.45 in x 0.95 in
Input Type
Electrical
Fits
1.45 in x 0.95 in
Temp. Range
-22 Degrees to 149 Degrees F
Elapsed Time To
99,999.9
Ambient Temp. Range
-22 Degrees to 149 Degrees F
Material of Construction
ABS
Terminal Type
Spade
Mounting Method
2-Screw
Standards
ISO 9001:2000
Hour Unit Increment
Tenth
Input Voltage - Maximum
80 V DC
Operating Temperature - Maximum
149 Degrees F
Input Voltage - Minimum
10 V DC
Mount Securing Method
Clip to 2-Hole
Mounting Style
Panel
Display Span - Maximum
99,999.9
Includes Mounting Hardware
Included
Counter Display Type
Analog
Operating Temperature - Minimum
-22 Degrees F

Description

Hour Meter, Display Type Electromechanical, Time Range 0 to 99999.9, Bezel Face Size 2.12 in x 1.25 in, Bezel Face Shape Rectangular, Bezel Face Type Flange Mount, Elapsed Time To 99,999.9, Operating Voltage 10 to 80V DC, Number of Digits 6, Display Units Hours/Hundredths, Bezel To Back Length 2.63 in, Depth 2.15 in, Length 2.82 in, Width 2.12 in, Ambient Temp. Range -22 Degrees to 149 Degrees F, Material of Construction ABS, Input Type Electrical, Reset Type No Reset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.